3-3/4 x 2-1/2 in. NPT Wall Mount Bath Spout in Vibrant Brushed Nickel
Stillness® 3-3/4 x 2-1/2 in. NPT Wall Mount Bath Spout in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction and exposed pop-up drain without overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in