Deckmount Bath Spout in Polished Chrome
Stillness® Deckmount Bath Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 6 7/8"
- Non-diverter
- Spout height: 11 1/2"
- Chrome
- Deck mount
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Slip
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 7 in
- Spout Type:
- Non-Diverter, High Arc
- Tub Spout Reach:
- 6-7/8 in
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in