Stillness® Double Lever Handle Bidet Faucet in Polished Chrome

Part #K960-4-CP  |  Item #1624887  |  Manufacturer Part #960-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible connections
  • Quarter-turn washerless ceramic disc valves
  • Pop-up drain with lift rod and tailpiece
  • Fixture-mount transfer valve/vacuum breaker
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc, Washerless

Center Size: 5-1/2 in

Collection: Stillness®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Transfer

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/8 in

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 6-1/8 in

Spout Reach: 2-1/4 in

Trim Only: No

WaterSense Labeled: No

Width: 5-1/2 in