Kohler Stillness® Double Lever Handle Deckmount or Wall Mount Bath Valve Trim in Vibrant Brushed Nickel

KT955-4-BN

Manufacturer Part #: T955-4-BN

Color/Finish

(Pricing is for Vibrant® Brushed Nickel)

$582.77

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bath, deck or wall-mount installation
  • Completes Stillness® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Part Type
Trim Kit
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount, Wall Mount
Length
2-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7 in
Spout Reach
6-7/8 in
Spout Type
High Arc
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday