Glass Shelf Brushed Nickel
Stillness® Glass Shelf Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Material: Solid brass
- Coordinates with Stillness® faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 4-5/8 in
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 22-1/2 in
- Material:
- Brass
- Width:
- 4-9/16 in