Kohler Stillness® Glass Shelf in Polished Chrome

K14455-CP

Manufacturer Part #: 14455-CP

Color/Finish

(Pricing is for Polished Chrome)

$243.93

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with Stillness® faucets and accessories
  • Includes tempered glass shelf
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
22-1/2 in
Material
Brass
Width
4-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday