Hand Shower Holder in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

Stillness® Hand Shower Holder in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® Hand Shower Holder in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #K977-BGD
  • Item #3998530
  • Manufacturer Part #977-BGD
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with a handshower (sold separately)
  • Coordinates with Purist® and Stillness® faucets and accessories
  • Includes polished chrome handshower hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Depth:
2-1/8 in
Faucet Height:
2-7/10 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Hose
Height:
2-7/10 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Length:
2-11/16 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
2-5/32 in