Kohler Stillness® Hand Shower in Polished Chrome

K976-CP

Manufacturer Part #: 976-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with a handshower and hose (sold separately)
  • Coordinates with Purist® and Stillness® faucets and accessories
  • Solid brass construction and exposed pop-up drain without overflow
  • Functions in a performance showering system

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Faucet Height
2-1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
2-1/2 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
Type
K976-CP
WaterSense Labeled
No
Width
2-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday