Hand Shower Supply Elbow in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Stillness® Hand Shower Supply Elbow in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® Hand Shower Supply Elbow in Vibrant Brushed Bronze

  • Fast #
  • Part #K976-BV
  • Item #2489543
  • Manufacturer Part #976-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Stillness® faucets and accessories
  • Kohler finishes resist corrosion and tarnishing
  • For use with a handshower and hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Diameter:
2-1/2 in
Faucet Connection:
NPT
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-3/16 in
NSF Certified:
No
Pause Control:
No
Product Type:
Supply Elbow
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/2 in