Hand Shower Holder in Vibrant Moderne Brushed Gold
Stillness® Hand Shower Holder in Vibrant Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Purist® and Stillness® faucets and accessories
- Offers timeless styling that integrates with the Memoirs® suite to provide a unified bathroom decor
- Bracket pivots and rotates to position handshower at desired angle
- A molded-in floor pattern for added safety
- Includes a left-hand drain
- Double threshold
- Spacious rectangular receptor
- Constructed of high-quality acrylic for durability and luster
- Corner or alcove installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stillness®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Diameter:
- 2-37/100 in
- Faucet Height:
- 3-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Hand Shower Holder
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in