Kohler

Stillness® Hand Shower in Vibrant Rose Gold

Part #K976-RGD  |  Manufacturer Part #976-RGD

Color/Finish:
Vibrant® Rose Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with a handshower and hose (sold separately)
  • Coordinates with Purist® and Stillness® faucets and accessories

Specifications

ADA Compliant: No

CSA Certified: CSA B125.1

Collection: Stillness®

Depth: 2-3/16 in

Diameter: 2-1/2 in

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 2-1/2 in

Hose Included: No

IAPMO Listed: No

NSF Certified: No

Pause Control: No

Trim Only: No

Type: Supply Elbow

WaterSense Labeled: No

Width: 2-1/2 in