Kohler Stillness® Hand Shower

K977

Manufacturer Part #: 977-CP

Color/Finish

Starting at $232.41

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with Purist® and Stillness® faucets and accessories
  • For use with a handshower (sold separately)
  • Includes polished chrome handshower hose

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Diameter
2-13/100 in
Faucet Height
2-7/10 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
2-7/10 in
Hose Included
Yes
Hose Length
59 in
IAPMO Listed
No
Length
2-11/16 in
Material
Brass
NSF Certified
No
Pause Control
No
Trim Only
No
Type
Deckmount Handshower Holder with Hose
WaterSense Labeled
No
Width
2-5/32 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday