Kohler Stillness® NPT Wall Mount Shower Arm and Flange in Brushed Nickel

K934-BN

Manufacturer Part #: 934-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Arm reach: 7-1/2"
  • For use with Kohler® showerheads (sold separately)
  • Includes flange
  • Coordinates with Stillness® faucets and accessories

SPECIFICATIONS

Collection
Stillness®
Faucet Part Type
Shower Arm and Flange
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
7-1/2 in
WaterSense Labeled
No
Width
2-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday