NPT Wall Mount Shower Arm and Flange in Polished Chrome
Stillness® NPT Wall Mount Shower Arm and Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires Kohler® showerhead
- Includes flange
- Arm reach: 7-1/2"
- Coordinates with Stillness® faucets and accessories
Specifications
- Collection:
- Stillness®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in