KOHLER
Stillness® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Part #KTS950-4-CP | Item #7170117 | Manufacturer Part #TS950-4-CP
Product Details
- This new Kohler® K-TS950-4 trim replaces the existing Kohler® K-T950-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Coordinates with Stillness® faucets and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Collection: Stillness®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-13/16 in
Diameter: 6-3/8 in
Faucet Height: 3-13/16 in
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Height: 3-13/16 in
IAPMO Listed: No
Material: Metal
NSF Certified: No
Number of Handles: Single Handle
Sink Material: Metal
Type: KTS950-4-CP
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 6-3/8 in