Kohler Stillness® Purist® Hand Shower in Vibrant Brushed Bronze

K974-BV

Manufacturer Part #: 974-BV

Color/Finish

(Pricing is for Vibrant® Brushed Bronze)

$37.07

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with Stillness® and Purist® faucets and accessories
  • For use with the Kohler® K-8524 and Kohler® K-9069 slidebars

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8524 and K-9069 Slidebars
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Stillness® Purist®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Depth
1/4 in
Faucet Height
2-1/4 in
Faucet Material
Metal
Faucet Mount
Ceiling Mount
Height
2-1/4 in
Hose Included
No
IAPMO Listed
No
Length
1/4 in
Material
Metal
NSF Certified
No
Pause Control
No
WaterSense Labeled
No
Width
2-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday