Kohler Stillness® Robe Hook in Vibrant Brushed Nickel

K14458-BN

Manufacturer Part #: 14458-BN

Color/Finish

(Pricing is for Vibrant® Brushed Nickel)

$83.44

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with Stillness® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-1/2 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-7/8 in
Material
Brass
Mount Type
Wall
Number of Hooks
1
Projection
1-1/2 in
Width
1-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday