KOHLER

Stillness® Showerhead with Arm and Flange in Polished Chrome

Part #K967-CP  |  Manufacturer Part #967-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 1/2" spray face
  • Spray setting: rainshower
  • 72 spray nozzles
  • MasterClean™ sprayface
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Stillness®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 5-1/2 in

End Connection 1: NPT

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Showerhead Flow Rate: 2.5

Showerhead Function: Single

WaterSense Labeled: No