Kohler Stillness® Single Handle Shower Faucet in Polished Chrome

KTLS949-4-CP

Manufacturer Part #: TLS949-4-CP

Color/Finish

(Pricing is for Polished Chrome)

$414.52

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with Stillness® faucets and accessories
  • For use with any Kohler® showerhead (sold separately)
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Height
4-7/8 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
4-7/8 in
IAPMO Listed
No
Length
3/8 in
NSF Certified
No
Number of Handles
Single Handle
Overall Length
3/8 in
Overall Width
6-3/8 in
Shower Arm Reach
3/8 in
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday