Kohler Stillness® Single Handle Shower Faucet in Polished Chrome

KTLS949-4

Manufacturer Part #: TLS949-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Stillness® faucets and accessories

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Stillness®
End Connections
NPT
Faucet Connection
NPT
Faucet Height
4-7/8 in
Handle Material
Metal
Handle Type
Lever
Height
4-7/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-3/8 in
Trim Only
Yes
Type
KTLS949-4-CP
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday