Single Lever Handle Bath Trim Pressure Balancing in Polished Chrome
Stillness® Single Lever Handle Bath Trim Pressure Balancing in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diaphragm design eliminates freeze-ups from contamination and hard water
- Maintains desired water temperature +/-3° F
- Regulates temperature only
- Lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Stillness®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-1/2 in
- Sink Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in