Kohler Stillness® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

KT97344-4-CP

Manufacturer Part #: T97344-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 6 gpm at 45 psi
  • Includes integrated shift Ellipse® handshower
  • Includes Kohler® K-10257 Shift™ Ellipse® 25 gpm handshower with black handle and 60" shower hose
  • Requires Kohler® K-97339-NA mounting-block

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Stillness®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
39-3/8 in
Faucet Material
Brass
Faucet Mount
Floor Mount
Flow Rate
8 gpm
GSA Approved
No
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Type
Lever
Height
39-3/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
8-1/2 in
Spout Type
High Arc
Trim Only
Yes
Tub Spout Reach
8-1/2 in
Type
KT97344-4-CP
WaterSense Labeled
Yes
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday