Kohler Stillness® Towel Ring in Polished Chrome

K14456-CP

Manufacturer Part #: 14456-CP

Color/Finish

(Pricing is for Polished Chrome)

$127.83

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with Stillness® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-7/8 in
Material
Brass
Mount Type
Wall
Projection
2-1/2 in
Width
8-7/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday