Kohler Stillness® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

KT954-4-CP

Manufacturer Part #: T954-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bath or deck-mount installation
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Stillness® design solution with Kohler® fixtures and accessories

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Stillness®
Faucet Height
11-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Type
Lever
Height
11-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6-7/8 in
Spout Type
Non-Diverter
Trim Only
Yes
Tub Spout Reach
6-7/8 in
Tub Spout Type
Non-diverter
Type
KT954-4-CP
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday