Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
KOHLER

Stillness® Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K14459-CP
  • Item #1836819
  • Manufacturer Part #14459-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Can be installed vertically or horizontally
  • Coordinates with Stillness® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Stillness®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
6-5/16 in
IAPMO Listed -:
No
Installation Type:
Vertical Mount
Length:
3 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
4 in