Hand Shower Holder in Vibrant Rose Gold

You last purchased this on
 
KOHLER

Stillness® Hand Shower Holder in Vibrant Rose Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® Hand Shower Holder in Vibrant Rose Gold

  • Fast #
  • Part #K975-RGD
  • Item #7362160
  • Manufacturer Part #975-RGD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Rose Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Purist® and Stillness® faucets and accessories
  • Bracket pivots and rotates to position handshower at desired angle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
Yes
Application:
Residential
Collection:
Stillness®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Rose Gold
Diameter:
3-3/8 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
Hose Included:
No
Installation Type:
Wall Mount
Length:
3-1/2 in
Material:
Brass
Width:
3-3/8 in