Kohler Stillness® Wall Mount Bath Spout in Polished Chrome

K952-CP

Manufacturer Part #: 952-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Length: 8-3/4"
  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

CSA Certified
CSA B125.1
Collection
Stillness®
Faucet Part Type
Spout
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
8-3/4 in
Spout Type
Diverter
Type
K952-CP
WaterSense Labeled
No
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday