Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Stillness® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Can be installed vertically or horizontally
- Coordinates with Stillness® faucets and accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 6-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 3 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 4 in