Elongated Closed Front Toilet Seat with Cover in Almond
Stonewood® Elongated Closed Front Toilet Seat with Cover in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression molded wood provides a look and feel that cannot be achieved with other seat materials
- Designed to fit one and two piece toilets
- Color matched plastic hinges
- Toilet seat type: Closed front
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stonewood®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-1/32 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- Material:
- Plastic
- Origin:
- Domestic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4647-47
- Width:
- 14-1/4 in