Kohler Stonewood® Elongated Closed Front Toilet Seat With Cover in Biscuit

K4647-96

Manufacturer Part #: 4647-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials
  • Color matched plastic hinges
  • Designed to fit one and two piece toilets
  • Toilet seat type: Closed front

SPECIFICATIONS

ADA Compliant
No
Collection
Stonewood®
GSA Approved
No
Height
1-1/16 in
IAPMO Listed
No
Toilet Seat Material
Wood
Toilet Seat Shape
Elongated
Type
K4647-96
Width
14-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday