KOHLER

Stonewood® Round Closed Front Toilet Seat in Almond

Part #K4816-47  |  Manufacturer Part #4816-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Stonewood®

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: No

Length: 15 in

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Width: 14-3/16 in