Kohler

Stonewood® Round Closed Front Toilet Seat With Cover in White

Part #K4648  |  Manufacturer Part #4648-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color matched plastic hinges
  • Compression molded wood provides a look and feel that cannot be achieved with other seat materials
  • Color matched plastic hinges
  • Designed to fit one and two piece toilets
  • Toilet seat type: Closed front

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Stonewood®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: No

Length: 15 in

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: K4648-0

Width: 14-1/4 in