Stopper in Black

You last purchased this on
 
KOHLER

Stopper in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stopper in Black

  • Fast #
  • Part #K1068202-2BL
  • Item #4220363
  • Manufacturer Part #1068202-2BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ClearFlo™ K-7272-2BL
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Stopper