Elongated Toilet Bowl in Black Black

You last purchased this on
 
KOHLER

Stratton™ Elongated Toilet Bowl in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stratton™ Elongated Toilet Bowl in Black Black

  • Fast #
  • Part #K4450-C-7
  • Item #635245
  • Manufacturer Part #4450-C-7
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top spud: 1-1/2"
  • Elongated bowl
  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • ADA compliant when installed at required height of 17" - 19" from floor to top of seat
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.0, CSA B45.1, CSA B651
Collection:
Stratton™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
Length:
26 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
14 in
Toilet Installation:
Wall Mount
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Top
WaterSense Labeled:
No