Elongated Toilet Bowl in Ice Grey
Stratton™ Elongated Toilet Bowl in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 3.5 gpf
- Elongated bowl offers added room and comfort
- Top spud: 1-1/2"
- Trapway: 2-3/4"
- Water surface: 14-1/2" x 11-3/8"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Stratton™
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No