Elongated Open Front Toilet Seat Less Cover in Almond
Stronghold™ Elongated Open Front Toilet Seat Less Cover in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic contour adds additional comfort to the seat
- An integrated handle allows the user to easily raise and lower the ring
- Made of solid polypropylene - resistant to staining, fading, chipping and peeling
- The self-sustaining check hinge will prevent the seat from slamming and require a forced open and closure along with the check hinge functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Stronghold™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-11/64 in
- IAPMO Listed -:
- Yes
- Length:
- 18-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Seat Features:
- Stainless Steel Hardware
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-1/4 in