KOHLER

Stronghold™ Elongated Open Front Toilet Seat Less Cover in Black Black

Part #K4731-GC-7  |  Manufacturer Part #4731-GC-7

Color/Finish:
Black Black™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid polypropylene - resistant to staining, fading, chipping and peeling
  • Ergonomic contour adds additional comfort to the seat
  • An integrated handle allows the user to easily raise and lower the ring
  • The Quiet-Close™ check hinge will slowly close with the slightest touch along with the check hinge functionality

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.5

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Stronghold™

Color Finish: Black Black™

Color Finish Category: Blacks

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: Yes

Length: 18-3/4 in

Material: Plastic

Material Type: Polypropylene

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front Less Cover

Width: 14-1/4 in