3.5 gpf Elongated Wall Mount Toilet in White
Suffield™ 3.5 gpf Elongated Wall Mount Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl offers added room and comfort
- Blow-out
- Material: Vitreous china
- Top spud: 1-1/2"
- Flow rate: 3.5 gpf
- Integral seat
- Wall mounted washdown model
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Suffield™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- No