60-11/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Sunstruck® 60-11/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunstruck® 60-11/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K24002-W1-0
  • Item #7662366
  • Manufacturer Part #24002-W1-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bask heated surface creates spa-like relaxation with soothing warmth on your back, shoulders, and neck
  • Integral lumbar support
  • 16-inch depth offers a deep soaking experience
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
39-5/8 in
Basin Width:
23-5/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Sunstruck®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-13/16 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
25-5/16 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
25-5/8 in
Overall Length:
60-11/16 in
Overall Width:
34-11/16 in
Overflow Type:
Round
Soaking Depth:
16 in
UL Listed:
UL 1795
Volts:
120V
Weight:
170 lb
Width:
60-11/16 in