Sunstruck® 65-1/2 x 35-1/2 in. Acrylic Soaker Freestanding Oval Bathtub with Center Drain in White

Part #K1966-VBW  |  Manufacturer Part #1966-VBW-0

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Six original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Freestanding design creates a striking focal point in your bathing area

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

Capacity: 72.6 gal

Collection: Sunstruck®

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Center

Height: 24-1/2 in

Installation Type: Freestanding

Length: 65-1/2 in

Material: Acrylic

Number of Occupants: 1

Width: 35-1/2 in