65-1/2 x 35-1/2 in. Freestanding Bathtub in White
Sunstruck® 65-1/2 x 35-1/2 in. Freestanding Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Freestanding design creates a striking focal point in your bathing area
- Airjets 118 to 122 release thousands of bubbles that surround, support and massage the body
- Purge cycles remove residual water from air channels after use
- Textured bottom surface
- Wide ledge on one side is ideal for deck mount faucet and/or handshower
- Integral lumbar support
- Depth 16" offers a deep soaking experience
- Center drain
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10, CSA C22.2 No. 218.2
- Capacity:
- 72.6 gal
- Collection:
- Sunstruck®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Center
- Height:
- 24-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 65-1/2 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 65-1/2 in
- Overall Width:
- 35-1/2 in
- Size:
- 65-1/2 in x 35-1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 35-1/2 in