65-1/2 x 35-1/2 in. Freestanding Bathtub in White

You last purchased this on
 
KOHLER

Sunstruck® 65-1/2 x 35-1/2 in. Freestanding Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunstruck® 65-1/2 x 35-1/2 in. Freestanding Bathtub in White

  • Fast #
  • Part #K6369-W1-0
  • Item #7200512
  • Manufacturer Part #6369-W1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Freestanding design creates a striking focal point in your bathing area
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Center drain location
  • Textured bottom surface
  • Wide ledges on one side is ideal for deck mount faucet and/or handshower
  • Integral lumbar support
  • Depth: 16"
  • Fluted shroud
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
72.6 gal
Collection:
Sunstruck®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
16 in
Drain Location:
Center
GSA Approved:
No
Height:
25-3/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
65-1/2 in
Overall Width:
35-1/2 in
UL Listed:
No
Width:
36 in