66 X 36 OVAL Free Standing Bath *SUNSTR Biscuit

You last purchased this on
 
KOHLER

Sunstruck® 66 X 36 OVAL Free Standing Bath *SUNSTR Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunstruck® 66 X 36 OVAL Free Standing Bath *SUNSTR Biscuit

  • Fast #
  • Part #K6368-96
  • Item #4599378
  • Manufacturer Part #6368-96
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval shaped basin offers a graceful and spacious bathing experience
  • Sloped lumbar support on both ends
  • Freestanding design creates a striking focal point in your bathing area
  • Center drain location
  • Straight shroud
  • Textured bottom surface
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath
  • Bathing depth 16" offers a deep soaking experience
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45-3/4 in
Basin Width:
24-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
72.6 gal
Clawfoot Included:
No
Collection:
Sunstruck®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
2
Overall Height:
24-1/2 in
Overall Length:
65-1/2 in
Overall Width:
36 in
Overflow Type:
Round
Size:
65-1/2 in x 36 in
Soaking Depth:
16 in
UL Listed:
No
Weight:
110 lb