KOHLER

Sunstruck® 65-1/2 x 36 in. Freestanding Bathtub in White

Part #K6368  |  Manufacturer Part #6368-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Sloped lumbar support on both ends
  • Bathing depth 16" offers a deep soaking experience
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath
  • Straight shroud
  • Textured bottom surface
  • Center drain location

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA C22.2 No. 218.2, CSA B45.5]

Capacity: 72.6 gal

Collection: Sunstruck®

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Center

GSA Approved: No

Height: 24-1/2 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 65-1/2 in

Material: Acrylic

Overall Length: 65-1/2 in

Overall Width: 36 in

Size: 65-1/2 in x 36 in

Type: K6368-0

UL Listed: Yes

Width: 35-1/2 in