Sunstruck® 65-1/2 x 36 in. Freestanding Bathtub with Center Drain in Biscuit

Part #K6369-96  |  Item #4599376  |  Manufacturer Part #6369-96

$ 3,050.85 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Sloped lumbar support on both ends
  • Bathing depth 16" offers a deep soaking experience
  • Wide deck along one side simplifies installation and provides support for getting in and out of bath
  • Fluted shroud
  • Textured bottom surface
  • Center drain location

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 45-3/4 in

Basin Width: 24-7/8 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 72.6 gal

Clawfoot Included: No

Collection: Sunstruck®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Center

Drain Opening: 1-1/2 in

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 2

Overall Height: 24-1/2 in

Overall Length: 65-1/2 in

Overall Width: 36 in

Overflow Type: Round

Size: 65-1/2 in x 36 in

Soaking Depth: 16 in

UL Listed: No

Weight: 110