65-13/16 x 36 in. Freestanding Bathtub with Center Drain in White
Sunstruck® 65-13/16 x 36 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molded lumbar support offers extra comfort
- Self-cleaning purge cycles remove residual water from channels
- Heated BubbleMassage surrounds the body in a warm massage
- Bottom surface manufactured with textured appearance
- 16-in depth offers a deep soaking experience
- Integral lumbar support on both ends
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Freestanding design creates striking focal point
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 45-3/4 in
- Basin Width:
- 24-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 72.6 gal
- Clawfoot Included:
- No
- Collection:
- Sunstruck®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 35-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 122
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 24-1/2 in
- Overall Length:
- 65-13/16 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 16 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 105 lb
- Width:
- 65-1/2 in