Sunstruck® Acrylic Freestanding Oval Bathtub with Straight Shroud and Center Drain in White

Part #K1966-VB-0  |  Item #7200368  |  Manufacturer Part #1966-VB-0

$ 4,891.84 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Six original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Freestanding design creates a striking focal point in your bathing area
  • Depth: 16"
  • Integral lumbar support

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA C22.2 No. 218.2, CSA B45.5]

Capacity: 72.6 gal

Collection: Sunstruck®

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Center

GSA Approved: No

Height: 24-1/2 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 65-1/2 in

Material: Acrylic

Number of Occupants: 1

UL Listed: Yes

Width: 35-1/2 in