60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit

You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #KBF1163-S1-96
  • Item #4600813
  • Manufacturer Part #BF1163-S1-96
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
Sunward®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
20 in
Drain Location:
Reversible
Faucet Included:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
Number of Holes:
No Hole
Origin:
Domestic
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
42 in
Overflow Included:
Yes
Size:
60 in x 42 in x 20 in
Soaking Depth:
15 in
Style:
Contemporary
Weight:
75 lb
Width:
42 in