Kohler

Sunward® 60 x 42 in. Thermal Air Drop-In Bathtub with End Drain in Biscuit

Part #K1162-S1H-96  |  Manufacturer Part #1162-S1H-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain
  • Multiple faucet mounting locations for maximum flexibility in faucet placement
  • Textured bottom surface

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 57 gal

Collection: Sunward®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: End

Height: 20 in

IAPMO Listed: Yes

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in

UL Listed: Yes

Volts: 120V

Watts: 1500