60 x 42 in. Thermal Air Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Thermal Air Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1162-S1H-0
  • Item #4336868
  • Manufacturer Part #1162-S1H-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Thermal Air Drop-In Bathtub with End Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Textured bottom surface
  • End drain
  • Multiple faucet mounting locations for maximum flexibility in faucet placement
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Oval shape creates a graceful and spacious bathing experience
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
57 gal
Collection:
Sunward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
42 in
Size:
60 in x 42 in
UL Listed:
Yes
Volts:
120V
Watts:
1500 W